Shop PFERD
See all product information
Create Account
Straight Air Grinder, PGAS 4/250 M-HV, throttle lever, rear exhaust, 25,000 RPM
Mfr # 90042
Zoro # G715554642
product price:Â $1,739.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.19 in
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Width
1.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90042
Zoro #
G715554642
UPC #
97758900423
Country of Origin
Germany
Dimensions
Overall Length
13.19 in
Width
1.54 in
Details
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Description
The drive is equipped with a collet mounting for mounted products. The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch. Due to its medium-length design, the drive is ideal for use when access is restricted.
- Perfect for use when access is restricted.
- No dust turbulence on the workpiece side.
- Safe working using dead man's switch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.