7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet

  • Mfr # 52267

  • Zoro # G1153461


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52267
Zoro #
G1153461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in; 6mm

Details

Item
Offset Die Grinder .5 Hp 7 Degree
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
Grinder Type
7 Degree Offset
Includes
1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
Collet
1/4" and 6mm
HP
1/2 HP
Tool Weight
2.2 lb
Grinder Orientation
7 Degree Offset
Features
Gearless For Reduced Maintenance and Downtime
Standards
CE Certified, EAC Certified
Air Consumption
21 cfm
Number of Speed Settings
1
Power Source
Air Powered
Exhaust Location
Rear
Air Pressure
90 psi

Description

Offset Die Grinder .5 Hp 7 Degree, Horsepower 0.5 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.