Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp

  • Mfr # 48327

  • Zoro # G3630164


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 11/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48327
Zoro #
G3630164
UPC #
616026483279
Country of Origin
United States

Dimensions

Overall Length
6 11/16 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497
Throttle
Safety Lever
Handle Material
Composite with Rubber Grip
Average CFM @ 15 Second Run Time
5.75
Characteristics
Comfortable Tactile Grip, Covernor Controlled Motor, Gearless, Innovative Air Flow Channel, Lightweight
Collet
1/4 in
Bearing Type
Ball
Variable Speed
No
CFM @ Full Load
23.0
Grinder Orientation
Straight
Duty
Heavy Duty
Tool Weight
0.9 lb
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Standards
CE Certified, EAC Certified
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Number of Speed Settings
1
Power Source
Air Powered
Air Pressure
90 psi
Air Consumption
23 cfm
Switch Type
Lever
Lock-Off Switch
Yes
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Air Inlet Gender
Female
Anti-Kickback Clutch Type
None
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Minimum Speed
24,000 RPM
Safety Features
Safety Lock Lever, Lock-Off Switch
Anti-Restart Technology
Yes
Tool Style
Straight
Tether Style
Not Tether Capable
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Exhaust Location
Rear
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
24,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Speed - Maximum
30,000 RPM

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.