Shop All Belt & Disc Sanders
Dynabrade
Three Wheel Grinder, 1 hp, Corded, 230 V
Mfr # 64861
Zoro # G6489996
Free Shipping & Returns
$6,436.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Belt Size (In.) 2 x 72
- Belt SFPM 4,000 SFPM
- Corded/Cordless Corded
- Voltage 230V
Product Information
- Brand Dynabrade
- MFR # 64861
- Zoro # G6489996
- UPC # 616026648616
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Height (In.) | 22 in |
Overall Depth (In.) | 33 in |
Overall Width (In.) | 17 in |
Tool Length | 33 in |
Tool Width | 48 in |
Belt Length | 72 in |
Dust Collection Port Size | 4 in |
Tool Height | 22 in |
Belt Width | 2 in |
Details
Description
Three Wheel Grinder, Product Type Belt Grinder, Voltage 240 V, Phase Single-Phase, Horsepower 1 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features Allows for Greater Use of Abrasive Belt Slack Areas, Flexibility to Finish Workpiece on Belt Slack in Variety of Positions, For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO General Purpose Carbide Holesaw, 7/8 (DHS0875CT)
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- WALTER Assembly Parts and Accessories FS359 (FS359)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- POWERMATIC Belt/Disc Sander, 2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 230/460 V (1791292K)
- SKILL SKIL 7510-01 3 x 18 In. Auto Track Belt Sander (6572739)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- Dynabrade Belt & Disc Sanders