Dynalon

Beaker W/Handle, Low-Form, 1000mL


product price: $11.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form with Handle
  • Labware Capacity - English 33.81 oz
  • Color Translucent
  • Labware Capacity - Metric 1,000 mL
  • Labware Basic Material Plastic
See all product information

Product Information

Dimensions

Labware Inside Dia. - English 4.4 in
Labware Height - English 5.2 in
Labware Outside Dia. - Metric 116 mm
Labware Outside Dia. - English 6.3 in
Labware Inside Dia. - Metric 112 mm
Labware Height - Metric 131 mm
Overall Height - Metric 131 mm
Outside Diameter - Metric 116 mm

Details

Beaker Type Low Form with Handle
Item Beaker
Labware Capacity - English 33.81 oz
Color Translucent
Labware Capacity - Metric 1,000 mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 50 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Handle Yes
Material of Construction polypropylene
Graduation Range 50 to 1,000 mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Capacity 1000mL
Special Features Molded Graduations, No-Drip Spout
Includes Pour Spout
Glassware Class Not Rated
Product Type Beaker
Clarity Translucent
Maximum Graduation - Metric 1,000 mL
Disposable/Reusable Reusable
Capacity - English 33.81 fl oz
Includes Graduations Yes
Graduation Increments - Metric 50 mL
Capacity - Metric 1 L
Graduation Style Molded
Body Color Clear
Body Material Polypropylene
Minimum Graduation - Metric 50 mL
Standards FDA, REACH, RoHS
Basic Material Plastic

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 116 mm, Overall Height - Metric 131 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Molded Graduations, No-Drip Spout, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.