Dynalon
Beaker W/Handle, Low-Form, 3000mL
Mfr # 326495-3000
Zoro # G4100765
original price:
$21.51
17% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form with Handle
- Labware Capacity - English 101.4 oz
- Color Translucent
- Labware Capacity - Metric 3,000 mL
- Labware Basic Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- CORNING PYREX 1000 mL Heavy Duty Graduated Griff (1003-1L)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- DIGI-SENSE Penetration Thermistor 316 SST 5/32" D 4 (08491-16)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- LAB SAFETY SUPPLY Disposable Beakers, 100mL, PK100 (3UDJ3)
- Dynalon Labware