Dynalon
Beaker W/Handle, Tall-Form, 1000mL
Mfr # 326485-1000
Zoro # G4116271
original price:
$10.10
1% off
$9.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 33.81 oz
- Color Translucent
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- VEE GEE Sibata Glass Erlenmeyer Flask, 300mL, PK10 (10530-300A)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- Dynalon Labware