Shop DYNAMIC
See all product information
Create Account
Full Brim Hard Hat Bracket- Plastic, Slot Mount
- Mfr # 251-EPB102
- Zoro # G224204502
product price:Â
$
15.15
/ea
Sold in multiples of 10 for
$151.50
Key Features
Color
Black
Size
OS
Application
Flying Debris Liquid Splash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-EPB102
- Zoro #
- G224204502
- UPC #
- -
- Country of Origin
- Canada
- Color
- Black
- Application
- Flying Debris Liquid Splash
Dimensions
- Size
- OS
Description
Slot mount brackets designed to fit a variety of hats, Dielectric HDPE material is non-conductive, Face shield attachment points are universal pattern design, Designed to be compatible with Dynamic full brim-mounted ear muffs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.