Shop DYNAMIC
See all product information
Create Account
4-pt. Replacement Suspension, Pin-Lock
- Mfr # 280-HP940S
- Zoro # G324208622
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Color
White
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940S
- Zoro #
- G324208622
- UPC #
- -
- Country of Origin
- Canada
- Color
- White
Dimensions
- Size
- OS
Description
Replacement suspension for 280-HP940 Bump Cap, Replacement suspension made from HDPE, Replacement suspension includes comfortable padding for above the brow line, Pin-lock adjustment feature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.