Zoro Homepage

1/2" FNPT Brass Electronic Ball Valve 3-Way

  • Mfr # EYHG3AUE20H

  • Zoro # G3308286


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Body Style
3-Way
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Actuated
Max. Steam Pressure
100 psi WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYHG3AUE20H
Zoro #
G3308286
UPC #
649848037191
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Overall Length
2.87 in
Inlet Connection Size
1/2 in
Outlet Connection Size - Side 1
1/2 in
Outlet Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Body Material
Brass
Body Style
3-Way
Item
Electronic Actuated Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Actuated
Max. Steam Pressure
100 psi WSP
Ball Material
Ni-Chrome Plated Brass
Seat Material
PTFE/Viton
Max. Pressure
400 psi CWP
Voltage
12-24VAC/VDC
Stem Material
Nickel Plated Brass
Ball Valve Basic Body Material
Brass
Valve Structure
2-Piece
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Connection Type
FNPT x FNPT x FNPT
Body Seal Material
Viton
Mount
Direct
Standards
NEMA 4, NEMA 4X, ISO5211
Port
Standard L
Stem Type
Blowout Proof
Seal Material
PTFE, FKM
Outlet Connection Gender - Side 1
Female
Actuator Operation
90 Degrees
Valve Construction
Two-Piece
Actuator Ambient Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-40 Degrees F
Actuator Cycle Time - 90 Degrees
2.5 sec
Coefficient of Volume (Cv)
4.16
Valve Ways
3-Way
Maximum Operating Pressure Differential
300 psi
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Actuator Series
DE
Maximum Pressure - Operating
400 psi
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 2
NPT
NEMA Enclosure Rating
4, 4X
Inlet Connection Type
NPT
IP Rating
IP66
Actuator Features
Heater, Position Indicator, Thermal Overload Protection
Inlet Connection Gender
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Duty Cycle
50 %
Flow Pattern
L Flow
For Media
Water
Outlet Connection Gender - Side 2
Female
Fail Safe Position
Fail Last
Maximum Pressure - Steam
100 psi
Ball Port Style
Standard Port
Valve Series
EYHG

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V DC, 24V AC/V DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 300 psi, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 2.5 sec, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Ball Material Nickel-Chrome Plated Brass, Seal Material PTFE, FKM, Seat Material PTFE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.