Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Ball Valve, SS, 1 In.

  • Mfr # E2S25AJE21H

  • Zoro # G1273106


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Body Style
2-Way
Seat Material
RTFE
Stem Type
Blowout Proof
Ambient Temp. Range
-40 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2S25AJE21H
Zoro #
G1273106
UPC #
649848036910
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Length
3.56 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Seat Material
RTFE
Stem Type
Blowout Proof
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Voltage
12-24VAC/VDC
Item
Electronic Actuated Ball Valve
Connection Type
FNPT x FNPT
Max. Steam Pressure
150 psi WSP
Ball Valve Basic Body Material
Stainless Steel
Standards
NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Temp. Range
-4 Degrees to 392 Degrees F
Stem Material
316 stainless steel
Port
Full
Ball Material
CF8M Stainless Steel
Ball Valve Product Group
Actuated
Valve Structure
2-Piece
Max. Pressure
1000 psi CWP
Mount
Direct
Body Seal Material
Viton
Seal Material
PTFE, FKM
Actuator Motor Type
Reversing
Actuator Features
Heater, Position Indicator, Thermal Overload Protection
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Maximum Pressure - Operating
1,000 psi
Coefficient of Volume (Cv)
109
Valve Body Style
Straight
Actuator Series
DE154
Actuator Output Shaft Material
316 Stainless Steel
Actuator Operation
90 Degrees
Actuator Duty Cycle
50 %
Actuator Cycle Time - 90 Degrees
2.5 sec
Connection Type - Side 1
NPT
Operating Temperature - Maximum
392 Degrees F
IP Rating
IP66
Connection Type - Side 2
NPT
NEMA Enclosure Rating
4X
Valve Ways
2-Way
Valve Construction
Two-Piece
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Actuator Ambient Temperature - Minimum
-40 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
For Media
Compressed Air, Natural Gas, Oil
Fail Safe Position
Fail Last
Maximum Current
5 A
Manufacturer Warranty
2 yr
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
500 psi
Connection Gender - Side 1
Female
Actuator Ambient Temperature - Maximum
150 Degrees F
Valve Series
E2S

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, RPTFE, Seal Material PTFE, FKM, Voltage 12V DC, 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.