Shop DYNAREX
See all product information
Create Account
Raised Toilet Seats
- Mfr # 10361
- Zoro # G224882298
product price:Â
$
41.29
/ea
Key Features
Seat Height
7 in
Antimicrobial
Not Antimicrobial
Overall Width
20 1/2 in
ADA Compliant
Not ADA Compliant
Seat Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10361
- Zoro #
- G224882298
- UPC #
- 616784036113
- Country of Origin
- China
- Antimicrobial
- Not Antimicrobial
- ADA Compliant
- Not ADA Compliant
- Seat Material
- Plastic
- Features
- Includes Locking Device, Tool-Free Design
- Item
- Raised Toilet Seat
- Hinge Design
- No Hinge
- Weight Capacity
- 300 lb
- Front Type
- Closed
- Color
- White
- Bolt to Seat Front - Maximum
- 16 1/4 in
- Wire Color
- White
Dimensions
- Seat Height
- 7 in
- Overall Width
- 20 1/2 in
- Fits Chest Size
- Includes Locking Device, Tool-Free Design
Description
Raised Toilet Seat, For Bowl Shape Round, Toilet Seat Type Raised, Front Type Closed, Includes Cover Cover Not Included, Color White, Hinge Material Not Applicable, Hinge Design No Hinge, Seat Height 7 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.