Shop DYNAREX
See all product information
Create Account
Raised Toilet Seats, PK3
- Mfr # 10360-3
- Zoro # G224881253
product price:Â
$
129.99
/pk of 3, $43.33/ea
Free Shipping & Returns
Key Features
Bolt to Seat Front - Maximum
16 1/4 in
ADA Compliant
Not ADA Compliant
Weight Capacity
300 lb
Hinge Design
No Hinge
Seat Height
12 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10360-3
- Zoro #
- G224881253
- UPC #
- 616784036045
- Country of Origin
- China
- Bolt to Seat Front - Maximum
- 16 1/4 in
- ADA Compliant
- Not ADA Compliant
- Weight Capacity
- 300 lb
- Item
- Raised Toilet Seats
- Hinge Design
- No Hinge
- Features
- Removable Arms, Includes Locking Device, Tool-Free Design
- Seat Material
- Plastic
- Antimicrobial
- Not Antimicrobial
- Front Type
- Closed
- Color
- Gray, White
- Wire Color
- Gray, White
Dimensions
- Seat Height
- 12 13/16 in
- Overall Width
- 19 13/16 in
- Fits Chest Size
- Removable Arms, Includes Locking Device, Tool-Free Design
Description
Raised Toilet Seats, For Bowl Shape Round, Toilet Seat Type Raised, Front Type Closed, Includes Cover Cover Not Included, Color Gray, White, Hinge Material Not Applicable, Hinge Design No Hinge, Seat Height 12 13/16 in, Seat Material Plastic, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.