Shop DYNAREX
See all product information
Create Account
Raised Toilet Seats, PK3
- Mfr # 10361-3
- Zoro # G524881540
product price:Â
$
114.99
/pk of 3, $38.33/ea
Free Shipping & Returns
Key Features
Bolt to Seat Front - Maximum
16 1/4 in
Overall Width
20 1/2 in
ADA Compliant
Not ADA Compliant
Features
Includes Locking Device, Tool-Free Design
Front Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10361-3
- Zoro #
- G524881540
- UPC #
- 616784036144
- Country of Origin
- China
- Bolt to Seat Front - Maximum
- 16 1/4 in
- ADA Compliant
- Not ADA Compliant
- Features
- Includes Locking Device, Tool-Free Design
- Front Type
- Closed
- Color
- White
- Seat Material
- Plastic
- Weight Capacity
- 300 lb
- Antimicrobial
- Not Antimicrobial
- Hinge Design
- No Hinge
- Item
- Raised Toilet Seats
- Wire Color
- White
Dimensions
- Overall Width
- 20 1/2 in
- Seat Height
- 7 in
- Fits Chest Size
- Includes Locking Device, Tool-Free Design
Description
Raised Toilet Seats, For Bowl Shape Round, Toilet Seat Type Raised, Front Type Closed, Includes Cover Cover Not Included, Color White, Hinge Material Not Applicable, Hinge Design No Hinge, Seat Height 7 in, Seat Material Plastic, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.