Shop DYNAREX
See all product information
Create Account
Raised Toilet Seats
- Mfr # 10360
- Zoro # G724883672
product price:Â
$
59.19
/ea
Key Features
Front Type
Closed
Color
Gray, White
Antimicrobial
Not Antimicrobial
Overall Width
19 13/16 in
Seat Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10360
- Zoro #
- G724883672
- UPC #
- 616784036014
- Country of Origin
- China
- Front Type
- Closed
- Color
- Gray, White
- Item
- Raised Toilet Seat
- Antimicrobial
- Not Antimicrobial
- Seat Material
- Plastic
- Bolt to Seat Front - Maximum
- 16 1/4 in
- Hinge Design
- No Hinge
- Weight Capacity
- 300 lb
- ADA Compliant
- Not ADA Compliant
- Features
- Removable Arms, Includes Locking Device, Tool-Free Design
- Wire Color
- Gray, White
Dimensions
- Overall Width
- 19 13/16 in
- Seat Height
- 12 13/16 in
- Fits Chest Size
- Removable Arms, Includes Locking Device, Tool-Free Design
Description
Raised Toilet Seat, For Bowl Shape Round, Toilet Seat Type Raised, Front Type Closed, Includes Cover Cover Not Included, Color Gray, White, Hinge Material Not Applicable, Hinge Design No Hinge, Seat Height 12 13/16 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.