Shop DYSON
See all product information
Create Account
AirCleanr, 100sqft, 5-7/8'Cord, Gld/Wht, ABS
- Mfr # 544536-01 PC2
- Zoro # G824893908
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8 11/16 in
Filters Down To
0.3 micron
Overall Height
41 5/16 in
Filter Efficiency
99.97 %
Housing Color
Gold, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544536-01 PC2
- Zoro #
- G824893908
- UPC #
- 885609035468
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 8 11/16 in
- Overall Height
- 41 5/16 in
- Power Cord Length
- 5 7/8 ft
- Overall Width
- 8 11/16 in
Details
- Item
- Portable Air Cleaner
- Filters Down To
- 0.3 micron
- Filter Efficiency
- 99.97 %
- Housing Color
- Gold, White
- Maximum Coverage Area
- 100 sq ft
- Noise Level
- 61.5 dB
- Electrical Connection Type
- Plug-In
- Filters Included
- HEPA (Primary)
- Control Method
- App, Handheld Remote
- Voltage
- 120V
- Housing Material
- ABS
- Number of Speeds
- 10
- Includes Filter
- Air Filter Included
- Air Quality Sensor
- Air Quality Sensor Included
- Use Location
- Room
- Maximum Air Flow
- 614 cfm
- Maximum Noise Level @ 1026 cfm @ 0.4 in SP
- 50 dB
- Wattage
- 6 W
- Air Cleaning Method
- Activated Carbon Adsorption, Particulate Filtration
- Filters Out
- Allergens, Bacteria, Formaldehyde, Gases, Odors
Description
Portable Air Cleaner, Number of Speeds 10, Voltage 120V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.