PortAirCleaner, 100sqft, 5-7/8'Crd, Wht, ABS
- Mfr # 518970-01 PC1
- Zoro # G224893508
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Plug-In
Maximum Air Flow
614 cfm
Filters Down To
0.3 micron
Number of Speeds
10
Control Method
App, Handheld Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518970-01 PC1
- Zoro #
- G224893508
- UPC #
- 885609035031
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 8 5/8 in
- Overall Height
- 41 5/16 in
- Overall Width
- 8 5/8 in
- Power Cord Length
- 5 7/8 ft
Details
- Item
- Portable Air Cleaner
- Electrical Connection Type
- Plug-In
- Maximum Air Flow
- 614 cfm
- Filters Down To
- 0.3 micron
- Number of Speeds
- 10
- Control Method
- App, Handheld Remote
- Maximum Noise Level @ 1026 cfm @ 0.4 in SP
- 50 dB
- Noise Level
- 61.4 dB
- Includes Filter
- Air Filter Included
- Air Cleaning Method
- Activated Carbon Adsorption
- Housing Material
- ABS
- Filters Included
- HEPA (Primary)
- Air Quality Sensor
- Air Quality Sensor Included
- Wattage
- 6 W
- Voltage
- 120V
- Filter Efficiency
- 99.97 %
- Filters Out
- Allergens, Bacteria, Odors, Dander, Pollen, Smoke
- Use Location
- Room
- Maximum Coverage Area
- 100 sq ft
- Housing Color
- White
Description
Portable Air Cleaner, Number of Speeds 10, Voltage 120V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.