Shop EACO CHEM
See all product information
Create Account
Calcite Presoak 1 Gallon - Remove Calcite from Clay Brick. For use on Clay Brick ONLY! Designed as
- Mfr # CPS1g
- Zoro # G223392217
product price:Â
$
38.65
/ea
Key Features
Color
Clear
Coverage
Coverage rates will vary based on severity of calcite build-up. Preper testing will determine actual coverage rate.
Container Size
1 gal
For Use With
Used for the removal of calcite from clay brick only
Fragrance
Mild
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPS1g
- Zoro #
- G223392217
- UPC #
- 647829893927
- Country of Origin
- United States
- Color
- Clear
- Coverage
- Coverage rates will vary based on severity of calcite build-up. Preper testing will determine actual coverage rate.
- For Use With
- Used for the removal of calcite from clay brick only
- Fragrance
- Mild
- Item
- Calcite PreSoak
- Container Type
- Bottle
- Recommended Dilution
- Always used undiluted
- pH
- 1.5
- Primary Chemical
- Sulfuric Acid
- Flammability
- Yes
- For Use On_x
- Clay brick
- Removes
- Calcite
- pH_x
- 1.5
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem Calcite Presoak - 1 Gallon Removes Calcite on Clay Brick (Only!) Calcite Presoak is designed as a pre-soak to facilitate the removal of calcite on clay brick (USE ON CLAY BRICK ONLY). Used in conjunction with NMD 80, this combination will ensure the complete removal of calcite. First apply the Calcite Presoak undiluted and allow it to dwell on the surface for approximately five minutes. Repeat this process without rinsing until little pin holes have opened up. Then apply NMD 80 diluted four parts water to one part solution (4:1) without rinsing off the Calcite Presoak; allow a five to ten minute dwell time. Rinse completely to get the desired results. For Use On: Clay brick Use to Remove: Calcite Product Details: Powerfully penetrates and softens calcite Coverage rates will vary based on severity of calcite build-up. Proper testing will determine actual coverage rate. Calcite presoak is always used undiluted Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.