Wire Shelving Unit, 21"D x 42"W x 63"H, 4 Shelves, Gray
Mfr # S4-63-2142V
Zoro # G8069078
product price: $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Depth
21"
Height
63"
Number of Shelves
4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4-63-2142V
Zoro #
G8069078
UPC #
-
Country of Origin
United States
Dimensions
Width
42"
Depth
21"
Height
63"
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Gray
Finish
Epoxy
Includes
(4) Posts; (4) Shelves
Description
Adjust Shelving,4-Shelf,63"Hx21"Wx42"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.