Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Silver, Finish: zinc
- Mfr # S4-74-2448Z
- Zoro # G8069209
product price:Â
$
325.99
/ea
Key Features
Shelving Type
Starter
Width
48 in
Depth
24"
Height
74"
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4-74-2448Z
- Zoro #
- G8069209
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Shelving Unit
- Shelving Type
- Starter
- Number of Shelves
- 4
- Color
- Silver
- Finish
- zinc
- Includes
- (4) Posts; (4) Shelves
Dimensions
- Width
- 48 in
- Depth
- 24"
- Height
- 74"
Description
Adjust Shelving,4-Shelf,74"Hx18"Wx48"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.