Hazardous Material Storage Cabinet, 16 gal, 1 Shelves, Steel, 23 1/4 in W x 44 in H x 18 in D

  • Mfr # 1905X

  • Zoro # G9082130


product price:  $1,166.00
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1905X
Zoro #
G9082130
UPC #
048441690473
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Number of Doors
1
Includes
(2) Vents, Cap, Fire Baffle
Door Type
Hinged
Finish
Powder Coated
Indoor/Outdoor
Indoor
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
29936
FM Class
6050
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Lock Type
Keyed
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 16 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products