Hazardous Material Storage Cabinet, 96 gal, 5 Shelves, Steel, 34 in W x 69 in H x 34 in D, Red

  • Mfr # PI62XLEGS

  • Zoro # G9082155


product price:  $2,916.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Exterior Height
69 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PI62XLEGS
Zoro #
G9082155
UPC #
048441692026
Country of Origin
United States

Dimensions

Exterior Height
69 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Width
31 5/8 in
Depth
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 69 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
2
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Includes
(2) Vents, Cap, Fire Baffle
Finish
Powder Coated
Door Type
Hinged
Indoor/Outdoor
Indoor
Storage Chemical Type
Flammables
FM Class
6050
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Includes Leveling Feet
Leveling Feet Not Included
Includes Legs
Legs Included
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
Lock Type
Keyed
Wall Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Compatible Shelf Model Number
29944

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 69 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.