45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black

  • Mfr # RNW4850

  • Zoro # G6178070


product price:  $53.59
/pk 100, $0.54/ea

Key Features

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.25 mil
Size
40 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNW4850
Zoro #
G6178070
UPC #
041215250057
Country of Origin
United States

Dimensions

Thickness
1.25 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Standards
LEED Applicable; SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Package Configuration
10 Rolls of 10 Bags
Application
Can Liner
% Recycled Content
10% Post-Consumer
Weight
16.89 lbs
Product Type
Trash Bags
Bag Closure Type
Open-Face
Seal
Star

Description

Percent Recycled Content 10 Percent, Item Trash Bags, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.