56 gal Trash Can Liners, 43 in x 48 in, Extra Heavy-Duty, 1.25 mil, Black

  • Mfr # RNW4750

  • Zoro # G6178089


product price:  $70.39
/pk 100, $0.70/ea

Key Features

Capacity
56 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.25 mil
Size
43 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNW4750
Zoro #
G6178089
UPC #
041215250095
Country of Origin
United States

Dimensions

Thickness
1.25 mil
Size
43 in x 48 in
Width
43 in
Height
48 in

Details

Capacity
56 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Can Liners
Package Configuration
10 Rolls of 10 Bags
Standards
LEED Applicable; SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Application
Can Liner
% Recycled Content
10% Post-Consumer
Weight
18.94 lbs
Product Type
Trash Bags

Description

Percent Recycled Content 10 Percent, Item Trash Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.