Shop All Drop Cloths
Easy Mask
Dropcloth Taped 5.9'X72'
Mfr # 949660
Zoro # G2699688
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.9 ft
- Width 72 ft
- Size 5.9 x 72 ft
Product Information
- Brand Easy Mask
- MFR # 949660
- Zoro # G2699688
- UPC # 47034949660
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 5.9 ft |
Width | 72 ft |
Size | 5.9 x 72 ft |
Details
Description
Trimaco’s Easy Mask Tape & Drape Pre-taped Masking Film with KleenEdge Perfect Edge Tape is perfect protection for use in areas where you want to catch drips and overspray! Medium tack tape is applied along one edge of high-density 0.5 mil masking film. This film has a unique coating which helps create cling to the surface protected – even in windy conditions or with spray applicators. Great for painting trim and protecting counters during the painting process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO RUST Zero-Rust Industrial Primer (IM-67-QT)
- DEVILBISS Fluid Nozzle, For Use with 13E902-13E906 (FLG-332-22K)
- MAJIC PAINT 8-0966 EQUIP ENAMEL GAL JOHN DEERE GREEN (8-0966-1)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022)
- EASY MASK DROPCLOTH TAPED 8'X72' (396490)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- ZORO SELECT Canvas Drop Cloth (58901GR)
- TRIMACO Leakproof/SlipResist DropCloth, 3ftLx6ftW (86360)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- Easy Mask Drop Cloths