Shop EATON
See all product information
Create Account
Electrical Enclosure Accessories
- Mfr # BL-CI
- Zoro # G415798247
product price:Â
$
12.69
/ea
Key Features
Height
15 mm
Overall Length
7 mm
Width
72 mm
Finish
Galvanized
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL-CI
- Zoro #
- G415798247
- UPC #
- 4015080361688
- Country of Origin
- Germany
- Item
- Wall Fixing Strap Set
- Finish
- Galvanized
- Material
- Galvanized Steel
Dimensions
- Height
- 15 mm
- Overall Length
- 7 mm
- Width
- 72 mm
Description
Galvanized, Strap Kit for CI43 Insulated Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.