Shop EATON
See all product information
Create Account
300A 3-Pole IEC Contactor, 110-120V AC Coil, 2NO/2NC
- Mfr # XTCS300L22A
- Zoro # G723397026
product price:Â
$
1,353.99
/ea
Free Shipping & Returns
Key Features
Mounts On
Panel/DIN Rail
Coil Voltage
110V AC to 120V AC
Number of Poles
3
Standards
UL, CSA, CE
Auxiliary Contact Form
2NO-2NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTCS300L22A
- Zoro #
- G723397026
- UPC #
- 15081363364
- Country of Origin
- Dominican Republic
- Mounts On
- Panel/DIN Rail
- Coil Voltage
- 110V AC to 120V AC
- Number of Poles
- 3
- Standards
- UL, CSA, CE
- Auxiliary Contact Form
- 2NO-2NC
- Enclosure NEMA Rating
- IP00
Description
300 HP 575 VAC 3-Phase, 110 to 120 VAC 50/60 Hz Coil, 300 A, 3-Pole, 2NO-2NC, IP00, 140 MM L-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.