9PX 3000VA 2700W 120V Online Double-Conversion UPS - L5-30P, 6x 5-20R, 1 L5-30R,

  • Mfr # 9PX3000RTN-L

  • Zoro # G116426012


product price:  $6,169.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
UPS Type
Online Double-Conversion
Wattage
2400 W
Power Rating
3000 VA
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX3000RTN-L
Zoro #
G116426012
UPC #
786690000000
Country of Origin
Philippines

Details

Number of Outlets
6
Input Voltage
120 V AC
Mounting
Rack/Tower
UPS Type
Online Double-Conversion
Wattage
2400 W
Power Rating
3000 VA
Output Voltage
120V

Description

9PX 3000VA 2700W 120V Online Double-Conversion UPS - L5-30P, 6x 5-20R, 1 L5-30R, Lithium-ion Battery, Cybersecure Network Card, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.