Zoro Homepage

Ceramic Fuse, 10A, 240V AC, 80kA at 240V AC

  • Mfr # SSD10

  • Zoro # G3510711


product price: $9.99
/ea
Sold in multiples of 20 for $199.80

Key Features

Series
SSD
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
240V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD10
Zoro #
G3510711
UPC #
051712841238
Country of Origin
India

Dimensions

Diameter
1/2 in
Length
1.875 in
Length (Straight Wireway)
1.875 in
Overall Length
1.875 in
Overall Diameter
0.5 in

Details

Series
SSD
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
240V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 240V AC
Body Style
Blade
Body Material
Ceramic
Item
Ceramic Fuse
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Element
Single
Fuse Speed
Fast Acting
Weight
0.0042 lb
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, SSD Series, Class Not Class Rated, Fast-Acting, Body Style Blade, Interrupt Rating 80kA at 240V AC, Length 1.875 in, Diameter 0.5 in, Body Material Ceramic, Single Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.