Shop EATON BUSSMANN
See all product information
Create Account
Class RK5 Fuse, 400A, 200kA at 600Vac, 20kA at 300Vdc
Mfr # FRS-R-400
Zoro # G423560386
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Amps
400 A
AC Voltage Rating
600 VAC
Standards
CE Marked
Length
11.63 in
DC Voltage Rating
300 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRS-R-400
- Zoro #
- G423560386
- UPC #
- 51712508537
- Country of Origin
- Unknown
- Amps
- 400 A
- AC Voltage Rating
- 600 VAC
- Standards
- CE Marked
- DC Voltage Rating
- 300 VDC
- Item
- Cartridge Fuses
Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 400 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc