Eaton Bussmann
Fuse Block Cover, H, K UL Class, 35 to 60A, 250V AC/DC
Mfr # CVR-RH-25060
Zoro # G0464348
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class H, K
- For Fuse Class H, K
- Amp Range 35 to 60A
- Voltage Rating 250V AC/DC
- Max. Amps 60A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (HOM2448M100PCVP)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- EATON BUSSMANN Fuse Block Cover, J UL Class, 600V AC/DC (CVR-J-60200-M)
- EATON BUSSMANN Fuse Holder, OPM-1038 Series, Midget UL Class, 0 to 30A, 600V AC/DC, 3 Poles, Box Lug (OPM-1038)
- EATON BUSSMANN Fuse Holder, HLQ Series, Not Class Rated UL Class, 0 to 1-6/10A, 300V AC, 1 Poles, Wire Leads (HLQ-1-6/10)
- EATON BUSSMANN Fuse Block, CHM Series, Midget UL Class, 30A, 600V AC/DC, 2 Poles, Clamp/Spade Lug (CHM2DU)
- EATON BUSSMANN Fuse Block, BG Series, G UL Class, 25 to 30A, 480V AC/DC, 1 Poles, Screw with Quick Connect (BG3031S)
- EATON BUSSMANN Fuse Block, BCM Series, CC UL Class, 30A, 600V AC/DC, 2 Poles, Quick Connect (BCM603-2PQ)
- MERSEN Fuse Clip, 30A, 13/32 in., Panel, 600VAC (SDC7)
- Eaton Bussmann Fuse Blocks & Holders