Eaton Bussmann
Fuse Holder, 30A, 32V AC/DC, Wire Leads
Mfr # BP/HMK-RP
Zoro # G006902428
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 32V AC/DC
- Max. Amps 30A
- Max. Voltage 32V AC/DC
- Mounting Style In-Line
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gangs, Steel (B2481)
- KLEIN TOOLS Cable and Wire Management Sleeves (450-320)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- EATON BUSSMANN Fuse Holder, HTB Series, Not Class Rated UL Class, 16A, 250V AC/DC, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Fuse Holder, JT Series, J UL Class, 60A, 600V AC, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Disconnect Switches, CCP2 Series, 1 Poles (CCP2-1-DCC)
- EATON BUSSMANN Fuse Panel, 15600 Series, Not Class Rated UL Class, 30A, 32V DC, 10 Poles, Quick Connect (15600-10-20)
- EATON BUSSMANN Fuse Holder, CH Series, J UL Class, 30A, 600V AC/DC, 3 Poles, Box Lug (CH60J3I)
- EATON BUSSMANN Disconnect Switches, CCP2 Series, 1 Poles (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, HHF Series, Not Class Rated UL Class, 0 to 20A, 32V DC, 1 Poles, Wire Leads (HHF)
- Eaton Bussmann Fuse Accessories