Medium-Voltage Fuse, 2A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type
Mfr # 15.5CAVH2E
Zoro # G2048584
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Series
CAVH
Speed
Time-Delay
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.5CAVH2E
Zoro #
G2048584
UPC #
051712831178
Country of Origin
Hungary
Dimensions
Diameter
1-5/8 in
Length
12-7/8 in
Overall Diameter
1 5/8 in
Overall Length
12 7/8 in
Details
Item
Medium-Voltage Fuse
Series
CAVH
Amps
2A
Speed
Time-Delay
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 15,500V AC
Link Type
VT
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann CAVH
Equivalent Series
CAVH
Fits Fuse Block Style
Non-Rejection
Standards
BS, IEC 282-1
Class
E-Rated
Element
Single
Interrupt Rating - AC
80 kA
Current
2 A
Description
Medium Voltage Fuse, 2 A, 15.5 kV AC, Not Applicable, Class E-Rated, CAVH Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 80kA at 15,500V AC, Fuse Size 12-7/8 in L x 1-5/8 in dia, Length 12 7/8 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann CAVH, Equivalent Series CAVH, Body Material Fiberglass, Single Element, Standards BS, IEC 282-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.