Open Fuse Block, 225 to 400A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # HM25400-1CR

  • Zoro # G5125285


product price: $316.99
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
225 to 400A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM25400-1CR
Zoro #
G5125285
UPC #
051712386913
Country of Origin
Mexico

Dimensions

Height
4.80 in
Width
3.61 in
Length
13.20 in
For Fuse Size
8-5/8 in L x 2-1/16 in dia
Wire Size - Maximum
600 kcmil
Overall Width
3.61 in
Wire Size - Minimum
4 AWG
Overall Height
4.8 in
Overall Length
13.2 in
For Fuse Length
8 5/8 in
For Fuse Diameter
2 3/8 in
Wire Size
4 AWG to 600 MCM

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
225 to 400A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
N
Fuse Type
Industrial
For Fuse Series
NON
Standards
CSA Certified, UL Listed
Fits Fuse Type
Class H, Class K5
Wire Range
600 MCM
Short Circuit Current (KA)
10kA
Weight
2.24 LB
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
250 V AC
Current - Maximum
400 A
Current - Minimum
201 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 201 to 400 A, Number of Poles 1, 250V AC, For Fuse Size 8 5/8 in L x 2 1/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 3.61 in, Length 13.2 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.