Circuit Breaker, CH Series, 15A, 1 Pole, 120/240V AC, 10kA
- Mfr # CHF115
- Zoro # G3631812
product price:Â
$
17.59
/ea
Key Features
Series
CH
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHF115
- Zoro #
- G3631812
- UPC #
- 786685361833
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- CH
- Amps
- 15A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Trip Flag
- DC Voltage Rating
- Not Rated
- Standards
- UL 489, HACR Rated
- Interrupt Rating
- 10 kA
- For Use With
- Type CH Loadcenters
- Compatible Panelboard/Load Center Series
- CH
- Certifications
- UL 489
- Compliances
- HACR Rated
- Compatible Product Type
- Type CH Loadcenters
Dimensions
- Frame Size
- CHF
- Width
- 0.8 in
- Depth
- 2.6 in
- Height
- 0.70 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- (1) 8 AWG, (2) 10 AWG
- Wire Size
- (2) #14-10 AWG Cu/Al;(1) #14-8 AWG
- Length
- 0.7 in
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 0.7 in, Width 0.8 in, Depth 2.6 in, Min. Wire Size 14 AWG, Max. Wire Size (1) 8 AWG, (2) 10 AWG, Standards UL 489, HACR Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.