Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC
Mfr # CHF240
Zoro # G607904685
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton
- MFR # CHF240
- Zoro # G607904685
- UPC # 786685532165
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.3 in |
Depth | 1.5 in |
Height | 2.6 in |
Wire Size | #10-1/0 AWG Cu/Al |
Product Width | 3.3 in |
Details
Description
Cutler Hammer, 40A Double Pole Circuit Breaker, 34 Per Pole Wide, 112 Total, With Tan Toggle Switch, With Trip Flag Indicator, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type, 5 PK (BP/HHN-RP)
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 5 in L (1FAC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- Eaton Circuit Breakers