Shop EATON
See all product information
Create Account
Circuit Breaker, CHF Series, 50A, 1 Pole, 120/240V AC, 10kA
Mfr # CHF150CS
Zoro # G907904521
product price:Â
$
22.15
/ea
Sold in multiples of 2 for $44.30
Key Features
Series
CHF
Amps
50 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHF150CS
- Zoro #
- G907904521
- UPC #
- 786685532264
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- CHF
- Amps
- 50 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Max. AIR Rating
- 10kA
- Trip Type
- Trip Flag
- DC Voltage Rating
- Not Rated
Description
Cutler Hammer, 50A, Single Pole, Circuit Breaker, 34 Per Pole Wide, With Trip Flag Indicator, Clamshell Packaged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.