Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, C Curve
Mfr # FAZ-C4/1-SP
Zoro # G7596041
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Eaton
- MFR # FAZ-C4/1-SP
- Zoro # G7596041
- UPC # 786680131721
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 1 in |
Height | 1 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 0.69 in |
Length | 0.69 in |
Details
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 277V AC, Series FAZ, Curve Type C, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- Eaton Circuit Breakers