Circuit Breaker, PDG Series, 80A, 2 Pole, 600V AC, 35kA at 480V AC, A Curve

  • Mfr # PDG22G0080TFFL

  • Zoro # G300901820


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG22G0080TFFL
Zoro #
G300901820
UPC #
786679945919
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
4.11 in
Depth
3-1/2 in
Height
6 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
80A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Terminals
Phase Connection
AB
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
35 kA at 480V AC, 35 kA at 480V
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC, UL
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Class
Class A
Certifications
UL 489;IEC 60947-2;CCC Marked;CSA

Description

Circuit Breaker, 80 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.