
Contact Blocks and Other Accessories Plastic Lens Red EA NEMA 3/3R/4/4X/12/13
Mfr # E34V2
Zoro # G314797952
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Size
30.5 mm
Head Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34V2
Zoro #
G314797952
UPC #
78211370542
Country of Origin
Dominican Republic
Dimensions
Size
30.5 mm
Details
Head Material
Plastic
Color
Red
Description
30.5 MM, Red, Plastic, Legend: Blank, Pushbutton Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.