Circuit Breaker, BQ Series, 30 to 50A, 4 Pole, 120/240V AC, 10kA

  • Mfr # BQ230250

  • Zoro # G8630847


product price:  $43.09
/ea

Key Features

Series
BQ
Number of Poles
4
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quadplex
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BQ230250
Zoro #
G8630847
UPC #
786676371100
Country of Origin
United States

Dimensions

Frame Size
BQ
Width
3-1/2 in
Depth
2.40 in
Height
3.30 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Circuit Breaker
Series
BQ
Amps
30 to 50A
Number of Poles
4
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quadplex
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Independent
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
Features
Rejection Tab Feature
For Use With
Type BR Loadcenters

Description

Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-volt circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQ circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, challenger and Bryant.


  • • 30 Amp 2 Pole 50 Amp 2 Pole CB
  • • For use in BR Loadcenters Only
  • • Requires notched stabs in loadcenter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.