CAD Drawings

Download CAD Files

Circuit Breaker, BR Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # BRN115AF

  • Zoro # G8633367

CAD Available

product price:  $83.65
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN115AF
Zoro #
G8633367
UPC #
786689040888
Country of Origin
Dominican Republic

Dimensions

Width
3-1/2 in
Depth
6 in
Height
1-1/4 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Circuit Breaker
Series
BR
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Max. AIR Rating
10kA
Terminal Connection
Pigtail
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Type BR Loadcenters
Interrupt Rating
10 kA
CAD Available
Yes
Circuit Breaker Type
AFCI

Description

The Eaton 15 amp single-pole Arc fault interrupter. Provides low-level arc detection down through the connected cords.


  • • Fireguard AFCI combination type
  • • Trips to the off position and can be reset safely and easily
  • • Helps mitigate a potential fire
  • • Meets UL, CSA and ANSI safety requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.