Shop EATON CUTLER-HAMMER

Circuit Breaker, CL Series, 50A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CL150

  • Zoro # G410517416


product price:  $61.69
/ea

Key Features

Series
CL
Amps
50A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL150
Zoro #
G410517416
UPC #
786676011617
Country of Origin
United States

Dimensions

Width
1 in
Depth
3 in
Height
3 in

Details

Item
Circuit Breaker
Series
CL
Amps
50A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.