Zoro Homepage

Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In

  • Mfr # E50DS2

  • Zoro # G5232035


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Actuator Length
0.06 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DS2
Zoro #
G5232035
UPC #
782113290638
Country of Origin
Mexico

Dimensions

Actuator Length
0.06 in
Product Height
2.79 in
Product Length/Depth
1.05 in
Product Width
1.54 in
Overall Width
1.54 in
Overall Height
2.79 in
Arm Length - Maximum
0.06 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.05 in

Details

Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Side
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
Movement
CW and CCW
Description/Special Features
Momentary
Operating Force
2.2 N
Amps
10
Voltage Rating
600V AC
Standards
CSA, RoHS, UL Listed
IP Rating
IP67
Operating Temp.
14 Degrees to 200 Degrees F
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Actuator
Side pushbutton
Series
E50
Certifications
UL Recognized
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating temperature - max
201°F
Enclosure material
Die cast zinc
Operating temperature - min
14°F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Total Travel
0.25 in
Reset Travel
0.03 in
Operating Temperature - Maximum
201 Degrees F
Pretravel
0.03 in
Operating Torque
4 in-lb
Includes Actuator
Actuator Included
Action
Momentary
Compatible with Manufacturer Model Number
E50SA
Plunger Adjustability
Adjustable
Directional Movement
Linear
Compatible with Brand
Eaton
Operating Temperature - Minimum
14 Degrees F
Overtravel
0.07 in
Differential Travel
0.25 in
Compatible with Series
E50
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible Manufacturer Part Number
E50SA
Compatible Manufacturer Model Number
E50SA
Compatible with Manufacturer Model No.
E50SA
Compatible with Mfr. Model No.
E50SA
For Use with Mfr Model Number
E50SA
For Use With Mfr. Model Number
E50SA
Compatible Pump Manufacturer Part Number
E50SA
Compatible Mfr. Model Number
E50SA

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.06 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in, Movement CW and CCW, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.