Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light Unit, Without Lens, 48V

  • Mfr # 10250T208N

  • Zoro # G5226374


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
48V AC/DC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T208N
Zoro #
G5226374
UPC #
786680122484
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
3.4 in
Width
2.3 in
Height
2.1 in
Overall Height
2.1 in
Manufacturer Warranty Length
1 yr
Overall Width
2.3 in
Overall Depth
3.4 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
48V AC/DC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, CSA, UL Listed
IP Rating
IP65
Replacement Lamps
21U632
Includes
Light Module, Operator
Body Material
Metal
Lamp Voltage
48V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type
Heavy-Duty Watertight/Oiltight
Style
30.5 mm
Product Name
Eaton 10250T pushbutton
Compliances
CE Marked
Rating
NEMA 12;NEMA 13;NEMA 3R;NEMA 4X;NEMA 3;NEMA 4
Actuator
Standard
Light Unit Type
Incandescent, full voltage
Certifications
UL Listed;CSA Certified
Series
10250T
Light Unit Voltage
48 Vac/dc
Voltage Rating - Maximum
120 V AC/DC
Lamp Color
Clear
Includes Lens
No Lens Included
Lens Color
No Lens Included
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Body Finish
Chrome Plated
Lamp Voltage - Maximum
48 V AC/DC
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 48V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 48V AC/DC, Replacement Lamps 21U632, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.