Safety Switch, Fusible, NEMA 12, 3R, Steel
- Mfr # DH362FD5WRK
- Zoro # G816107020
product price:Â
$
1,345.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
60 A
For Fuse Class
Class H
Enclosure Type
NEMA 12, 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH362FD5WRK
- Zoro #
- G816107020
- UPC #
- 78211397856
- Country of Origin
- United States
Details
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 60 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 12, 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
- Number of Poles
- 3
Description
EATON HEAVY DUTY RECEPTACLE SAFETY SWITCH, APPLETON POWERTITE RECEPTACLE, 60 A,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.