Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E57P-30UNN15-C2

  • Zoro # G1881586


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
68 mm
Width
5-1/4 in
Depth
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57P-30UNN15-C2
Zoro #
G1881586
UPC #
786685906485
Country of Origin
Mexico

Dimensions

Length
68 mm
Width
5-1/4 in
Depth
6-1/4 in
Product Length/Depth
6.25 in
Product Height
2 in
Overall Height
68 mm
Cable Length
2 m
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
600 Hz
IP Rating
IP69K
Standards
UL Listed
Max. Current Load
300mA
Operating Temp. Range
-40 Degrees to 158 Degrees F
Description/Special Features
Proximity Switch-Performance
Electrical Connection
Bare Wire
Output Circuit Number of Wires
3
AC Voltage Rating
Not Rated
Switching Frequency
500 Hz
Load Current - Maximum
10 mA
Sensing Distance - Maximum
15 mm
NEMA Enclosure Rating
4X, 6P
Body Material
Stainless Steel
Output Circuit Type
NPN
Series
E57
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
158 Degrees F
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Operating Temperature - Minimum
-40 Degrees F
Sensing Face Shielding
Unshielded
Style
Cylindrical, Inductive
DC Voltage Rating
10-48V DC
Output Circuit Current - Maximum
300 mA
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.