Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 320/600V AC, 24V DC, 960 W, 2.5 A, DIN Rail

  • Mfr # PSG960F24RM

  • Zoro # G8569522


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
320/600V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG960F24RM
Zoro #
G8569522
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
10.04 in
Overall Width
4.61 in
Overall Depth
4.76 in
Height
4.61 in
Width
10.04 in
Depth
4.76 in
Wire Size - Maximum
8 AWG
Wire Size - Minimum
18 AWG

Details

Item
DC Power Supply
Input Voltage
320/600V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
960 W
Current - Output
2.5 A
Mounting
DIN Rail
Housing Material
Aluminum
Phase
Three
Power Supply Style
Switching
Phase - Electrical
Three
Output Amps
40A
Hz
50/60 Hz
Output Voltage
24V DC
Power Rating
960W
Series
PSG
Case Material
Aluminum Case
Operating Temp. Range
-20 to 80°C
IP Rating
IP20
Peak Amps
60
Standards
CE, CSA, cUL 62368-1, cULus/UL 60950-1, DIN 57100-410, EN 50178, EN 60204, EN 61000-4-11, EN 61000-4-2, EN 61000-406, EN 61000-6-2, EN 61000-6-3, EN 610003-2, German Safety, IEC, PELV (EN 60204), RoHS, SELV (EN 60950), UL 508, UL 62368-1
Style
Switching
Features
Din Rail Mounting, Industrial Power Supply, Low Output Noise, Overvoltage And Short Circuit Protection, Screw Terminal Connections, Ultra Slim Footprint
Status Indicator
LED/DC OK Signal
Output Noise
Less Than 50mV
Hold Up Time
Greater Than 22 msec
Compliances
German Safety;CE Marked;DIN 57100-410
Certifications
UL 508;SELV (EN 60950);EN 61000-4-11;cULus/UL 60950-1;EN 50178;PELV (EN 60204);EN 60204;EN 61000-4-2;EN 61000-406;CSA Certified;EN 61000-6-2;IEC Rated;EN 61000-6-4;EN 610003-2
Degree Of Protection
IP20
Frequency Rating
47-63 Hz
Operating Temperature - Maximum
167 Degrees F
Current - Peak
60 A
Mean Time Between Failures (MTBF)
300,000 hr
Current - Inrush
60 A
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
1
Special Features
Overvoltage Protection

Description

DC Power Supply, Input Voltage 400 to 500V AC, Output Voltage 24V DC, Power Rating 960W, Output Amps 40, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.61 in, Width 10.04 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 60, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.