Zoro Homepage

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase

  • Mfr # C25DNF340C

  • Zoro # G914519374


product price: $161.07
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNF340C
Zoro #
G914519374
UPC #
782116311651
Country of Origin
China

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Coil Voltage
550V-600V AC
Terminal Connection Type
Box Lug
Series
C25

Description

7-1/2 HP at 230 VAC 1-Phase, 10 HP at 230 VAC 3-Phase, 440 to 480 VAC 50/60 Hz Coil, 40 A Inductive, 50 A Resistive, 3-Pole, Open, Non-Reversing, Definite Purpose Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.