Zoro Homepage

EATON 10316 HAZARDOUS LOCATION LIMIT SWITCH, NON PLUG-IN STYLE ASSEMBLED LIMIT S

  • Mfr # 10316H281

  • Zoro # G916452075


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-20°F to 200°F
Body Material
Die cast zinc
NEMA Rating
NEMA 1, NEMA 4, NEMA 13
Electrical Connection
Screw terminal
Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10316H281
Zoro #
G916452075
UPC #
78211320471
Country of Origin
United States

Details

Item
Limit Switch
Operating Temp. Range
-20°F to 200°F
Body Material
Die cast zinc
NEMA Rating
NEMA 1, NEMA 4, NEMA 13
Electrical Connection
Screw terminal
Amps
10A
Contact Form- Switches
1 NO-1 NC
Standards
CSA Certified, UL Listed, CE Marked

Description

EATON 10316 HAZARDOUS LOCATION LIMIT SWITCH, NON PLUG-IN STYLE ASSEMBLED LIMIT S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.